Abbotsford
dalblba19wcc

DALS LIGHTING BLB-A19-WCC 8W 2700K-7000K 750LM Smart Home Series A19 E26 Medium Base Dimmable WCC LED Smart Bulb

Inventory
Unavailable for order
Manufacturer:DALS LIGHTING
Manufacturer #:BLB-A19-WCC

Description

Lighting - Always on hand. The Dals app lets you easily manage your home’s lighting – anywhere, anytime. Download it for free.PRODUCT FEATURES:- Pure whites- WiFi - no hub needed- 750 lumen- Easy connection- 8W - 60W equivalent

Specifications

Brand Name DALS Lighting Item Name LED Wi-Fi Smart Bulb
Type Dimmable Bulb Shape A19
Bulb Base E26 Medium Screw Power (Wattage) 8 W
Lumens 750 lm Color Temperature 2700 - 6500 K
Average Life 50000 hr Light Color Tunable Pure White
Color Rendering Index (CRI) 80+ Voltage Rating 120 V
Bulb Color/Finish Frozen Dimmable Yes
Incandescent Equivalent Wattage 60 W Diameter 60 mm
Maximum Overall Length 115 mm Standards cETLus Listed, FCC Compliant, IC Rated
Application For Enclosed Fixtures UPC 775902015574

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok