eara1913w1100lm2700k

EarthBulb® A19 LED Lamp A19 13 W 1100 lm 2700 K Flood Yes Dimmable

Availablefor Backorder
Price $12.32 / EA Eco fees: $0.15
Qty EA
Manufacturer:EARTHTRONICS
Manufacturer #:10146

Description

EarthBulb Omni-directional LED lamp replaces 75 W incandescent directional bulbs for over 75% energy savings. Multi-chipset LED and an advanced cooling system provides for 25000 hours of LED life. Medium screw base. This lamp is capable of dimming to less than 5%. Omni directional beam angle provides full radial illumination. Great for use in table lamps, floor lamps, wall sconce and task lighting applications.

Specifications

Brand Name Earthtronics Sub Brand EarthBulb®
Item Name A19 LED Lamp Bulb Shape A19
Bulb Base E26 Medium Power (Wattage) 13 W
Lumens 1100 lm Color Temperature 2700 K
Average Life 25000 hr Color Rendering Index (CRI) 81
Voltage Rating 120 V Amperage Rating 104 mA
Frequency Rating 60 Hz Dimmable Yes
Temperature Rating -4 to 104 °F Diameter 2.36 in
Maximum Overall Length 4.64 in Standards UL, cULus Listed, Energy Star Certified, FCC Certified, RoHS Compliant
Application For Use in Table Lamps, Floor Lamps, Wall Sconce and Task Lighting Applications

Packages

1 - UNIT - 1 48 - UNIT - 48
This website uses cookies to ensure you get the best experience on our website. Read more
Ok