Abbotsford
eikled11wa19300840kdimg5

EIKO LED11WA19/300/840K-DIMG5 LitespanLED® A19 LED Lamp A19 11 W 1100 lm 4000 K Flood 300° Yes Dimmable

Price $11.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EIKO
Manufacturer #:LED11WA19/300/840K-DIMG5

Description

ENERGY STAR® Lamp LED of 25000 hour life, direct replacement for 40, 60, 75, 100 W incandescent lamps, 300° Omni beam angle is ideal for table lamps, wall sconces, and luminous globe fixtures.80% more efficient and 30x longer life than standard incandescent and smooth, clean outside housing.

Specifications

Brand Name Eiko Sub Brand LitespanLED®
Item Name A19 LED Lamp Type Disc, Omni-Directional
Designation LED11WA19/300/840K-DIM-G5 Bulb Shape A19
Bulb Base E26 Medium Power (Wattage) 11 W
Lumens 1100 lm Color Temperature 4000 K
Average Life 25000 hr Color Rendering Index (CRI) 80+
Beam Angle 300° Voltage Rating 120 V
Amperage Rating 0.1 A Dimmable Yes
Temperature Rating -20 to 40 °C Incandescent Equivalent Wattage 75 W
Diameter 2-1/2 in Maximum Overall Length 4.49 in
Standards cULus Listed, RoHS Compliant, Energy Star Certified UPC 031293089168

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok