Abbotsford
iwaa196w30kndchoice

STANDARD PRODUCTS 66268 6W 120V 3000K 568LM CHOICE Series A19 Medium Base Non-Dimmable LED Lamp, Warm White

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:66268

Description

STANDARD is proud to introduce its new CHOICE line of LED lamps, focusing on efficiency and value. You will always find the CHOICE in this line.PRODUCT FEATURES:- Shape: A19- Base: E26- Watts(W): 6- Volts (VAC): 120- Colour temperature (K)**: 3 000- Average life (L70 hours): 15 000- Initial lumens (lm)*: 568- Initial lumens per watt (lm/W): 95- CRI: 84- Beam angle: 220- Power factor: 0.6- Operating temperature range: -20 °C to 45 °C (-4 °F to 113 °F)

Specifications

Brand Name Standard Products Item Name A19 LED Lamp
Designation A19/6W/30K/ND/CHOICE/STD Bulb Shape A19
Bulb Base E26 Medium Power (Wattage) 6 W
Lumens 568 lm Color Temperature 3000 K
Average Life 15000 hr DLC N
Color Rendering Index (CRI) 84 Beam Angle 220°
Voltage Rating 120 V Dimmable No
Temperature Rating -20 to 45 °C Diameter 2-3/8 in
Maximum Overall Length 4-11/32 in Standards cULus Listed, FCC Certified, Energy Star Certified, ICES005 Standard
UPC 069549662681

Packages

1 - UNIT - 1 48 - UNIT - 48
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok