iwaa1995w3kndchoice4p

STANDARD PRODUCTS 66272 9.5W 120V 3000K 857LM CHOICE Series A19 Medium Base Non-Dimmable LED Lamp (4/Pack), Warm White

In Stock
Price $12.58 / EA Eco fees: $0.60
Qty EA
Manufacturer:STANDARD
Manufacturer #:66272

Description

STANDARD is proud to introduce its new CHOICE line of LED lamps, focusing on efficiency and value. You will always find the CHOICE in this line.PRODUCT FEATURES:- Shape: A19 4 pack- Base: E26- Watts(W): 9.5- Volts (VAC): 120- Colour temperature (K)**: 3 000- Average life (L70 hours): 15 000- Initial lumens (lm)*: 857- Initial lumens per watt (lm/W): 97- CRI: 82- Beam angle: 220- Power factor: 0.6- Operating temperature range: -20 °C to 45 °C (-4 °F to 113 °F)

Specifications

Brand Name Standard Products Item Name A19 LED Lamp
Type Non-Dimmable Designation A19/9.5W/30K/ND/CHOICE/STD 4P
Bulb Shape A19 Bulb Base E26 Medium Screw
Power (Wattage) 9.5 W Lumens 857 lm
Color Temperature 3000 K Average Life 15000 hr
Color Rendering Index (CRI) 82 Beam Angle 220°
Voltage Rating 120 VAC Dimmable No
Temperature Rating -20 to 45 °C Incandescent Equivalent Wattage 60 W
Diameter 60 mm Maximum Overall Length 110 mm
Standards cULus Listed, FC Certified, RoHS Compliant, Energy Star Certified, ICES-005 UPC 069549662728

Packages

4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok