Abbotsford
iwaa1995w27kndchoicestd

STANDARD PRODUCTS 66269 9.5W 120V 2700K 922LM Choice C-Series A19 Medium Base Non-Dimmable LED Lamp, Warm White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:66269

Description

PRODUCT FEATURES:- Shape: A19 - Initial Lumens: 922 - Average Life (Hours): 15000 - Colour: Warm White - Dimmable: No - Lumen Per Watt: 97 - Colour Temperature: 2700K- Base: Med Base E26 - Watts: 9.5W - Maximum Overall Length: 110.0 mm- Colour Rendering Index: 82 - Brand: Standard - Choice - Energy Star: Yes - Traditional Equivalent: 60 W - Volts: 120 - Warranty: 3 years

Specifications

Brand Name Standard Products Item Name A19 LED Lamp
Type Non-Dimmable Designation A19/9.5W/27K/ND/CHOICE/STD
Bulb Shape A19 Bulb Base E26 Medium Screw
Power (Wattage) 9.5 W Lumens 922 lm
Color Temperature 2700 K Average Life 15000 hr
DLC N Color Rendering Index (CRI) 82
Beam Angle 220° Voltage Rating 120 V
Dimmable No Temperature Rating -20 to 45 °C
Incandescent Equivalent Wattage 60 W Diameter 60 mm
Maximum Overall Length 110 mm Standards cULus Listed, FC Approved, RoHS Compliant, Energy Star Certified, ICES-005
UPC 069549662698

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok