Abbotsford
iwaa1995w4kndchoice4p

STANDARD PRODUCTS 66273 9.5W 120V 4000K 868LM CHOICE Series A19 Medium Base Non-Dimmable LED Lamp (4/Pack), Neutral White

Price $3.8400 / EA Eco fees: $0.60
Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:66273

Description

STANDARD is proud to introduce its new CHOICE line of LED lamps, focusing on efficiency and value. You will always find the CHOICE in this line.PRODUCT FEATURES:- Shape: A19 4 pack- Base: E26- Watts(W): 9.5- Volts (VAC): 120- Colour temperature (K)**: 4 000- Average life (L70 hours): 15 000- Initial lumens (lm)*: 868- Initial lumens per watt (lm/W): 91- CRI: 85- Beam angle: 220- Power factor: 0.6- Operating temperature range: -20 °C to 45 °C (-4 °F to 113 °F)

Specifications

Brand Name Standard Products Item Name A19 LED Lamp
Type Non-Dimmable Designation A19/9.5W/40K/ND/CHOICE/STD 4P
Bulb Shape A19 Bulb Base E26 Medium Screw
Power (Wattage) 9.5 W Lumens 868 lm
Color Temperature 4000 K Average Life 15000 hr
DLC N Color Rendering Index (CRI) 85
Beam Angle 220° Voltage Rating 120 V
Dimmable No Temperature Rating -20 to 45 °C
Incandescent Equivalent Wattage 60 W Diameter 60 mm
Maximum Overall Length 110 mm Standards cULus Listed, FC Certified, RoHS Compliant, Energy Star Certified, ICES-005
UPC 069549662735

Packages

4 - UNIT - (4) 48 - UNIT - 48
This website uses cookies to ensure you get the best experience on our website. Read more
Ok