Abbotsford
iwaa1998w30kgu24prostd

STANDARD PRODUCTS 9.8W 120 V 3000K A19 Dimmable LED Lamp

Price $6.52 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:66276

Description

Combining a comfortable, pleasing atmosphere with energy efficiency is now possible with thid smooth dimming A19 GU24 LED lamp.

Specifications

Brand Name Standard Products Item Name A19 LED Lamp
Designation A19/9.8W/30K/GU24/PRO/STD Bulb Shape A19
Bulb Base E26 Medium Power (Wattage) 9.8 W
Lumens 887 lm Color Temperature 3000 K
Average Life 25000 hr Light Color Warm White
DLC N Color Rendering Index (CRI) 82
Beam Angle 360° Voltage Rating 120 V
Bulb Color/Finish Frosted Dimmable Yes
Temperature Rating -20 to 45 °C Diameter 2-3/8 in
Maximum Overall Length 4-11/32 in Standards cULus Listed, FCC Certified, Energy Star Certified, ICES005 Standard
UPC 069549662766

Packages

1 - UNIT - 1 6 - UNIT - 6 12 - UNIT - 12 48 - UNIT - 48
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok