SATCO LIGHTING S28766 11.5W 120V 3000K A19 Medium Base Non-Dimmable LED Lamp
Description
11.5W; A19 LED; 3000K; Medium base; 220 deg. beam spread;120V
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Lamp | Type | Type A |
Bulb Overall Shape | A Shape | Designation | 11.5A19/LED/30K/ND/120V |
Bulb Shape | A19 | Bulb Base | Medium |
Power (Wattage) | 11.5 W | Lumens | 1100 lm |
Color Temperature | 3000 K | Average Life | 15000 hr |
Light Color | Warm White | Color Rendering Index (CRI) | 83 |
Beam Angle | 220° | Voltage Rating | 120 V |
Amperage Rating | 0.096 A | Bulb Color/Finish | Frosted |
Dimmable | No | Temperature Rating | -20 to 45 °C |
Incandescent Equivalent Wattage | 75 W | Diameter | 2.38 in |
Maximum Overall Length | 4.38 in | Environmental Conditions | Damp Location Rated |
Standards | cULus Listed | Application | For Indoor Application |
UPC | 045923287664 |
Packages
1 - UNIT - 1 |