Abbotsford
sat125a19led40knd120v4pk

SATCO LIGHTING S8489 12.5W 120V 4000K A19 Medium Base Non-Dimmable LED Lamp

Price $18.68 / EA Eco fees: $0.60
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S8489

Description

12.5W; A19 LED; 4000K; Medium base; 120V; 4-pack

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED Lamp Type Type A
Bulb Shape A19 Bulb Base Medium
Power (Wattage) 12.5 W Lumens 1050 lm
Color Temperature 4000 K Average Life 10000 hr
Color Rendering Index (CRI) 90 Beam Angle 220°
Voltage Rating 120 V Material Plastic
Bulb Color/Finish Frost White Dimmable No
Temperature Rating -20 to 45 °C Diameter 2.38 in
Maximum Overall Length 4.38 in Standards CEC Certified, cULus Listed
UPC 045923084898

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok