Abbotsford
sat155a19led30knd120v

SATCO LIGHTING S28786 15.5W 120V 3000K A19 Medium Base Non-Dimmable LED Lamp, Warm White

Price $8.12 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S28786
Documents Documents

Description

15.5 Watt, A19 LED, 3000K, Medium base, 220 deg. Beam Angle, 120 Volt.

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name A19 LED Lamp Type Non-Dimmable, Type A
Bulb Shape A19 Bulb Base Medium
Power (Wattage) 15.5 W Lumens 1600 lm
Color Temperature 3000 K Average Life 15000 hr
Light Color Frosted Color Rendering Index (CRI) 83
Beam Angle 220° Voltage Rating 120 V
Bulb Color/Finish Warm White Dimmable No
Temperature Rating -20 to 45 °C Diameter 2.38 in
Maximum Overall Length 4.63 in Standards cULus Damp
UPC 045923287862

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok