Abbotsford
sat155a19led30knd120v4pk

SATCO LIGHTING S8567 15.5W 120V 3000K A19 Medium Base Non-Dimmable LED Lamp (4/Pack), Warm White

Price $41.20 / EA Eco fees: $0.60
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S8567

Description

15.5W; A19 LED; 3000K; Medium base; 120V; 4-pack

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name A19 LED Lamp Type Type A
Designation 15.5A19/LED/30K/ND/120V/4PK Bulb Shape A19
Bulb Base Medium Power (Wattage) 16 W
Lumens 1490 lm Color Temperature 3000 K
Average Life 15000 hr Color Rendering Index (CRI) 90
Voltage Rating 120 V Dimmable No
Diameter 2.38 in Maximum Overall Length 4.63 in
UPC 045923085673

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok