sat155a19led4knd120v

LAMP LED A19 15.5W N/D4K 1600LM S28786

In Stock
Price $7.41 / EA
Qty EA
Manufacturer:SATCO PRODUCTS OF CANADA INC
Manufacturer #:s28787

Description

15.5 Watt, A19 LED, 4000K, Medium base, 220 deg. Beam Angle, 120 Volt.

Specifications

Brand Name Satco Products Sub Brand Satco
Type Lamps Lumens 1600 lm
Color Temperature 4000 K Average Life 15000 hr
Voltage Rating 120 V Standards cULus - Damp
UPC 045923287879

Packages

6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok