Abbotsford
sat155a19led4knd120v

SATCO LIGHTING S28787 15.5W 120V 4000K A19 Medium Base Non-Dimmable LED Lamp, Cool White

Price $7.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S28787
Documents Documents

Description

15.5 Watt, A19 LED, 4000K, Medium base, 220 deg. Beam Angle, 120 Volt.

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED Lamp Type Type A
Bulb Shape A19 Bulb Base Medium
Power (Wattage) 15.5 W Lumens 1600 lm
Color Temperature 4000 K Average Life 15000 hr
Light Color Cool White Color Rendering Index (CRI) 85
Beam Angle 220° Voltage Rating 120 V
Bulb Color/Finish Frosted Dimmable No
Diameter 2.38 in Maximum Overall Length 4.63 in
Standards cULus - Damp UPC 045923287879

Packages

1 - UNIT - 1 4 - UNIT - 4 6 - UNIT - 6 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok