sat155a19led827120vd4pk

LAMP LED A19 15.5W 1600L27K 120V 4/PK DIM S11422

In Stock
Price $28.90 / EA
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:s11422

Description

15.5W A19 LED; 2700K; Dimmable; Medium base; 230 deg. beam spread; 4-Pack

Specifications

Brand Name Satco Products Item Name A19 LED Lamp
Type Lamps Bulb Overall Shape A19
Power (Wattage) 15.5 W Lumens 1600 lm
Color Temperature 2700 K Light Color Warm White
Color Rendering Index (CRI) 80 Beam Angle 230°
Voltage Rating 120 V Bulb Color/Finish Warm White
Dimmable Yes UPC 045923114229

Packages

12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok