Abbotsford
sat155a19led827120vd4pk

SATCO LIGHTING S11422 15.5W 120V 2700K A19 Medium Base Dimmable LED Lamp (4/Pack), Warm White

Price $28.67 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S11422

Description

15.5W A19 LED; 2700K; Dimmable; Medium base; 230 deg. beam spread; 4-Pack

Specifications

Brand Name Satco Products Item Name A19 LED Lamp
Type Type A Bulb Overall Shape A19
Power (Wattage) 15.5 W Lumens 1600 lm
Color Temperature 2700 K Light Color Warm White
Color Rendering Index (CRI) 80 Beam Angle 230°
Voltage Rating 120 V Material High Heat Conductive Plastic,Polycarbonate
Bulb Color/Finish Warm White Dimmable Yes
UPC 045923114229

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok