sat155a19led830120vd4pk

LAMP LED A19 15.5W 1600L3K 120V 4/PK DIM S11423

In Stock
Price $25.99 / EA
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:s11423

Description

15.5 Watt A19 LED, 3000K, Dimmable, Medium base, 230 deg. Beam Angle, 4-pack.

Specifications

Brand Name NUVO Lighting Item Name LED Lamp
Type Type A Designation 15.5A19/LED/830/120V/D/4PK
Bulb Shape A19 Bulb Base E26 Medium
Power (Wattage) 15.5 W Lumens 1600 lm
Color Temperature 3000 K Average Life 15000 hr
Light Color Warm White Color Rendering Index (CRI) 80
Beam Angle 230° Voltage Rating 120 V
Bulb Color/Finish Frosted Dimmable Yes
Temperature Rating -20 to 40 °C Incandescent Equivalent Wattage 100 W
Diameter 2.38 in Maximum Overall Length 4.57 in
For Use With Enclosed Fixture Standards cULus, UL/ETL Listed, Damp Location Rated, RoHS Compliant
UPC 045923114236

Packages

12 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok