Abbotsford
sat155a19led830120vd4pk

SATCO LIGHTING S11423 15.5W 120V 3000K A19 Medium Base Dimmable LED Lamp (4/Pack), Warm White

Price $25.78 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S11423

Description

15.5 Watt A19 LED, 3000K, Dimmable, Medium base, 230 deg. Beam Angle, 4-pack.

Specifications

Brand Name NUVO Lighting Item Name LED Lamp
Type Type A Designation 15.5A19/LED/830/120V/D/4PK
Bulb Shape A19 Bulb Base E26 Medium
Power (Wattage) 15.5 W Lumens 1600 lm
Color Temperature 3000 K Average Life 15000 hr
Light Color Warm White Color Rendering Index (CRI) 80
Beam Angle 230° Voltage Rating 120 V
Material High Heat Conductive Plastic,Polycarbonate Bulb Color/Finish Frosted
Dimmable Yes Temperature Rating -20 to 40 °C
Incandescent Equivalent Wattage 100 W Diameter 2.38 in
Maximum Overall Length 4.57 in For Use With Enclosed Fixture
Standards cULus, UL/ETL Listed, Damp Location Rated, RoHS Compliant UPC 045923114236

Packages

1 - UNIT - 1 2 - UNIT - 2 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok