SATCO LIGHTING S11424 15.5W 120V 4000K A19 Medium Base Dimmable LED Lamp (4/Pack), Cool White
Description
15.5W A19 LED; 4000K; Dimmable; Medium base; 230 deg. beam spread; 4-Pack
Specifications
Brand Name | Satco Products | Item Name | LED Lamp |
Type | Type A | Bulb Shape | A19 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 15.5 W |
Lumens | 1600 lm | Color Temperature | 4000 K |
Average Life | 15000 hr | Color Rendering Index (CRI) | 80 |
Beam Angle | 230° | Voltage Rating | 120 V |
Frequency Rating | 60 Hz | Material | High Heat Conductive Plastic,Polycarbonate |
Bulb Color/Finish | Frost | Dimmable | Yes |
Temperature Rating | -20 to 45 °C | Incandescent Equivalent Wattage | 100 W |
Diameter | 2.38 in | Maximum Overall Length | 4.57 in |
Environmental Conditions | Damp Location Rated | Standards | cULus Listed, RoHS Compliant |
UPC | 045923114243 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 12 - UNIT - 12 |