Abbotsford
sat15a19led4000k1600l

SATCO LIGHTING S29817 15W 120V 4000K 1600LM A21 Dimmable LED Lamp

Price $10.21 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S29817
Documents Documents

Description

Satco's 15-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this frosted, dimmable bulb. Sophisticated and modern, this lamp delivers 25,000 hours of cool white light.

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED Bulb Type Type A
Designation 15A19/LED/4000K/1600L/120V/D Bulb Shape A19
Bulb Base Medium Power (Wattage) 15 W
Lumens 1600 lm Color Temperature 4000 K
Average Life 25000 hr Light Color Cool White
Color Rendering Index (CRI) 85 Beam Angle 220°
Voltage Rating 120 V Amperage Rating 0.125 A
Bulb Color/Finish Frost/White Dimmable Yes
Temperature Rating -20 to 45 °C Incandescent Equivalent Wattage 100 W
Diameter 2.38 in Maximum Overall Length 4.63 in
Environmental Conditions Damp Wet Location Rated Standards cULus Listed
Application For Indoor UPC 045923298172

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok