Abbotsford
sat15a19led5k1600l120vd

SATCO LIGHTING S29818 15W 120V 5000K 1600LM A21 Dimmable LED Lamp

Price $9.39 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S29818
Documents Documents

Description

Satco's 15-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this frosted, dimmable bulb. Sophisticated and modern, this lamp delivers 25,000 hours of natural white light.

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name A19 LED Lamp Type Type A
Bulb Shape A19 Bulb Base Medium
Power (Wattage) 15 W Lumens 1600 lm
Color Temperature 5000 K Average Life 25000 hr
Light Color Frosted White Color Rendering Index (CRI) 85
Beam Angle 220° Voltage Rating 120 V
Material Metal,Plastic Bulb Color/Finish Frosted White
Dimmable Yes Temperature Rating -20 to 45 °C
Diameter 2.38 in Maximum Overall Length 4.63 in
Standards cULus Damp UPC 045923298189

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok