Abbotsford
sat15a19led27k1600l120vd

SATCO LIGHTING S29815 15W 120V 2700K 1600LM A21 Medium Base Dimmable LED Lamp, Warm White

Price $8.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S29815
Documents Documents

Description

15W; A19 LED; Frosted; 2700K; Medium base; 220 deg. beam spread; 120V

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED Lamp Type Type A
Bulb Overall Shape A Shape Designation 15A19/LED/2700K/1600L/120V/D
Bulb Shape A19 Bulb Base Medium
Power (Wattage) 15 W Lumens 1600 lm
Color Temperature 2700 K Average Life 25000 hr
Light Color Warm White Color Rendering Index (CRI) 82
Beam Angle 220° Voltage Rating 120 V
Amperage Rating 0.125 A Material Plastic
Bulb Color/Finish Frosted White Dimmable Yes
Temperature Rating -20 to 45 °C Incandescent Equivalent Wattage 100 W
Diameter 2.38 in Maximum Overall Length 4.63 in
Environmental Conditions Damp Location Rated Standards cULus Listed
Application For Indoor Application UPC 045923298158

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok