Abbotsford
sat5a19omni220led30k

SATCO LIGHTING S9831 5W 120V 3000K A19 Medium Base Dimmable LED Lamp, Warm White

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S9831

Description

5 watt; A19 LED; 3000K; Medium base; 220' beam spread; 120 volts.FEATURES:• Solid State LED lighting• A shaped replacement lamp• Long life• Dimmable• Approved for enclosed fixtures

Specifications

Brand Name Satco Products Item Name A19 LED Lamp
Type Dimmable Bulb Overall Shape Pear
Designation 5A19/OMNI/220/LED/30K Bulb Shape A19
Bulb Base E26 Medium Power (Wattage) 5 W
Lumens 450 lm Color Temperature 3000 K
Average Life 25000 hr Light Color Warm White
Color Rendering Index (CRI) 80 Beam Angle 220°
Voltage Rating 120 V Bulb Color/Finish Frosted White
Dimmable Yes Diameter 2.38 in
Maximum Overall Length 4.19 in UPC 045923098314

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok