Abbotsford
sat6a19omni220led4k

SATCO LIGHTING S29833 6W 120V 4000K A19 Medium Base Dimmable LED Lamp, Warm White

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S29833
Documents Documents

Description

6W; A19 LED; 4000K; Medium base; 220 deg. beam spread; 120V

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED Lamp Type Type A
Bulb Overall Shape A Shape Designation 6A19/OMNI/220/LED/40K
Bulb Shape A19 Bulb Base Medium
Power (Wattage) 6 W Lumens 480 lm
Color Temperature 4000 K Average Life 25000 hr
Light Color Cool White Color Rendering Index (CRI) 86
Beam Angle 220° Voltage Rating 120 V
Amperage Rating 0.05 A Bulb Color/Finish Frosted White
Dimmable Yes Temperature Rating -20 to 45 °C
Incandescent Equivalent Wattage 40 W Diameter 2.38 in
Maximum Overall Length 4.19 in Environmental Conditions Damp Location Rated
Standards cULus Listed Application For Indoor Application
UPC 045923298332

Packages

1 - UNIT - 1 6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok