sat6a19omni220led5k

LAMP LED A19 6W5K 220LM DIM S29834

Availablefor Backorder
Price $3.39 / EA
Qty EA
Manufacturer:SATCO PRODUCTS OF CANADA INC
Manufacturer #:s29834

Description

6W; A19 LED; 5000K; Medium base; 220 deg. beam spread; 120V

Specifications

Brand Name Satco Products Sub Brand Satco
Type Lamps Lumens 480 lm
Color Temperature 5000 K Average Life 25000 hr
Voltage Rating 120 V Standards cULus - Damp
UPC 045923298349

Packages

6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok