Abbotsford
sat6a19omni220led5k

SATCO LIGHTING S29834 6W 120V 5000K A19 Medium Base Dimmable LED Lamp, Natural Light

Price $3.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S29834
Documents Documents

Description

6W; A19 LED; 5000K; Medium base; 220 deg. beam spread; 120V

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED Bulb Type Type A
Designation 6A19/OMNI/220/LED/50K Bulb Shape A19
Bulb Base Medium Power (Wattage) 6 W
Lumens 480 lm Color Temperature 5000 K
Average Life 25000 hr Light Color Natural Light
Color Rendering Index (CRI) 84 Beam Angle 220°
Voltage Rating 120 V Amperage Rating 0.05 A
Bulb Color/Finish Frost/White Dimmable Yes
Temperature Rating -20 to 45 °C Incandescent Equivalent Wattage 40 W
Diameter 2.38 in Maximum Overall Length 4.19 in
Environmental Conditions Damp Wet Location Rated Standards cULus Listed
Application For Indoor UPC 045923298349

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok