Abbotsford
sat6a19led3k120v

SATCO LIGHTING S9591 6W 120V 3000K A19 Medium Base Non-Dimmable LED Lamp, Warm White

Price $2.97 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S9591
Documents Documents

Description

Satco's 6-watt A19 LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this long-lasting frosted bulb. Sophisticated and modern, this lamp delivers 15,000 hours of soft white light.

Specifications

Brand Name Satco Products Item Name A19 LED Lamp
Type Non-Dimmable Bulb Overall Shape Pear
Designation 6A19/LED/3000K/120V Bulb Shape A19
Bulb Base E26 Medium Power (Wattage) 6 W
Lumens 480 lm Color Temperature 3000 K
Average Life 15000 hr Light Color Warm White
Color Rendering Index (CRI) 80 Beam Angle 220°
Voltage Rating 120 V Bulb Color/Finish Frosted White
Dimmable No Diameter 2.38 in
Maximum Overall Length 4.31 in UPC 045923095917

Packages

1 - UNIT - 1 6 - UNIT - 6 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok