sat6a19led5k120v

SATCO LIGHTING S9592 6W 120V 5000K A19 Medium Base Non-Dimmable LED Lamp, Natural Light

In Stock
Price $2.87 / EA Eco fees: $0.15
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S9592

Description

6 watt; A19 LED; Frosted; 5000K Medium base; 220' beam spread; 120 volts; Non-Dimmable.FEATURES:• Solid State LED lighting• A-Shaped replacement lamp• Long life• Non-Dimmable• Approved for enclosed fixtures

Specifications

Brand Name Satco Products Item Name A19 LED Lamp
Type Non-Dimmable Bulb Overall Shape Pear
Designation 6A19/LED/5000K/120V Bulb Shape A19
Bulb Base E26 Medium Power (Wattage) 6 W
Lumens 480 lm Color Temperature 5000 K
Average Life 15000 hr Color Rendering Index (CRI) 80
Beam Angle 220° Voltage Rating 120 VAC
Bulb Color/Finish Frosted White Dimmable No
Diameter 2.38 in Maximum Overall Length 4.31 in
UPC 045923095924

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok