SATCO LIGHTING S8916 8.5W 120-277V 4000K A19 Medium Base Non-Dimmable LED Lamp, Cool White
Description
8.5W; A19 LED; 4000K; Medium base; 220 deg. beam spread; 120-277V
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Type | Type A | Lumens | 800 lm |
Color Temperature | Cool White | Average Life | 25000 Hours |
Voltage Rating | 120 V | Standards | Safety Listing: cULus - Damp |
UPC | 045923089169 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |