Abbotsford
sat95a19led5knd120v4pk

SATCO LIGHTING S29597 9.5W 120V 5000K A19 Medium Base Non-Dimmable LED Lamp (4/Pack), Natural Light

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S29597

Description

9.5 Watt; A19 LED; Frosted; 5000K; Medium base; 220 deg. Beam Angle; 120 Volt; Non-Dimmable; 4-Pack

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name A19 LED Lamp Type Enclosed
Bulb Shape A19 Bulb Base Medium
Power (Wattage) 9.5 W Lumens 800 lm
Color Temperature 5000 K Average Life 15000 hr
Light Color Natural Light Color Rendering Index (CRI) 85
Beam Angle 220° Voltage Rating 120 V
Bulb Color/Finish Natural Light Dimmable No
Temperature Rating -20 to 45 °C Incandescent Equivalent Wattage 60 W
Diameter 2.38 in Maximum Overall Length 4.38 in
Standards Energy Star Certified UPC 045923295973

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok