Abbotsford
sat95a19led850120vd4pk

SATCO LIGHTING S11417 9.5W 120V 5000K A19 Medium Base Dimmable LED Lamp (4/Pack), Natural Light

Price $9.80 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S11417

Description

9.5 Watt A19 LED, 5000K, Dimmable. Medium base, 230 deg. Beam Angle, 4-pack.

Specifications

Brand Name Satco Products Item Name A19 LED Lamp
Type Type A Bulb Overall Shape A Shape
Designation 9.5A19/LED/850/120V/D/4PK Bulb Shape A19
Bulb Base E26 Medium Power (Wattage) 9.5 W
Lumens 800 lm Color Temperature 5000 K
Average Life 15000 hr Light Color Natural Light
Color Rendering Index (CRI) 80 Beam Angle 230°
Voltage Rating 120 V Frequency Rating 60 Hz
Material High Heat Conductive Plastic,Polycarbonate Bulb Color/Finish Frosted
Dimmable Yes Temperature Rating -20 to 45 °C
Incandescent Equivalent Wattage 60 W Diameter 2.38 in
Maximum Overall Length 4.17 in Standards cULus Listed, Damp Location Rated, Enclosed Fixture Rated, RoHS Compliant
UPC 045923114175

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok