sat95a19led27k120v

SATCO LIGHTING S9593 9.5W 120V 2700K A19 Medium Base Non-Dimmable LED Lamp, Warm White

In Stock
Price $2.91 / EA Eco fees: $0.15
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:s9593

Description

9.5 watt; A19 LED; Frosted; 2700K Medium base; 220' beam spread; 120 volts; Non-Dimmable. FEATURES: • Solid State LED lighting • A-Shaped replacement lamp • Long life • Non-Dimmable • Approved for enclosed fixtures

Specifications

Brand Name Satco Products Item Name A19 LED Lamp
Type Non-Dimmable Designation 9.5A19/LED/2700K/120V
Bulb Shape A19 Bulb Base E26 Medium
Power (Wattage) 9.5 W Lumens 800 lm
Color Temperature 2700 K Average Life 15000 hr
Light Color White Color Rendering Index (CRI) 80
Beam Angle 220° Voltage Rating 120 V
Bulb Color/Finish Frosted White Dimmable No
Diameter 2.38 in Maximum Overall Length 4.31 in
UPC 045923095931

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok