Abbotsford
sat95a19led3knd120v4pk

SATCO LIGHTING S29589 9.5W 120V 3000K A19 Medium Base Non-Dimmable LED Lamp (4/Pack), Warm White

Price $10.58 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S29589

Description

9.5 Watt; A19 LED; Frosted; 3000K; Medium base; 220 deg. Beam Angle; 120 Volt; Non-Dimmable; 4-Pack

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED Lamp Type Type A
Bulb Shape A19 Bulb Base Medium
Power (Wattage) 10 W Lumens 800 lm
Color Temperature 3000 K Average Life 15000 hr
Color Rendering Index (CRI) 80 Beam Angle 220°
Voltage Rating 120 V Bulb Color/Finish Frosted White
Dimmable No Temperature Rating -20 to 45 °C
Incandescent Equivalent Wattage 60 W Diameter 2.38 in
Maximum Overall Length 4.38 in For Use With Enclosed Fixture
Standards Energy Star Certified UPC 045923295898

Packages

1 - UNIT - 1 6 - UNIT - 6 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok