Abbotsford
sat95a19led3k120v

SATCO LIGHTING S9594 9.5W 120V 3000K A19 Medium Base Non-Dimmable LED Lamp, Warm White

Price $3.08 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S9594
Documents Documents

Description

9.5 watt; A19 LED; Frosted; 3000K Medium base; 220' beam spread; 120 volts; Non-Dimmable.FEATURES:• Solid State LED lighting• A-Shaped replacement lamp• Long life• Non-Dimmable• Approved for enclosed fixtures

Specifications

Brand Name Satco Products Item Name A19 LED Lamp
Type Non-Dimmable Designation 9.5A19/LED/3000K/120V
Bulb Shape A19 Bulb Base E26 Medium
Power (Wattage) 9.5 W Lumens 800 lm
Color Temperature 3000 K Average Life 15000 hr
Light Color White Color Rendering Index (CRI) 80
Beam Angle 220° Voltage Rating 120 V
Bulb Color/Finish Frosted White Dimmable No
Diameter 2.38 in Maximum Overall Length 4.31 in
UPC 045923095948

Packages

1 - UNIT - 1 6 - UNIT - 6 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok