Abbotsford
sat98a19omni220led27k

SATCO LIGHTING S29835 9.8W 120V 2700K A19 Medium Base Dimmable LED Lamp, Warm White

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S29835
Documents Documents

Description

9.8 Watt, A19 LED, 2700K, Medium base, 220 deg. Beam Angle, 120 Volt.

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED Lamp Type Type A
Designation 9.8A19/OMNI/220/LED/27K Bulb Shape A19
Bulb Base Medium Power (Wattage) 10 W
Lumens 800 lm Color Temperature 2700 K
Average Life 25000 hr Voltage Rating 120 V
Material Metal,Plastic Bulb Color/Finish Frost White
Dimmable Yes Temperature Rating -20 to 45 °C
Diameter 2.38 in Maximum Overall Length 4.19 in
Standards cULus Listed UPC 045923298356

Packages

1 - UNIT - 1 6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok