Abbotsford
sat98a19omni220led40k

SATCO LIGHTING S29838 9.8W 120V 4000K A19 Medium Base Dimmable LED Lamp, Cool White

Price $4.10 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S29838
Documents Documents

Description

9.8W; A19 LED; 4000K; Medium base; 220 deg. beam spread; 120V

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED Lamp Type Type A
Bulb Overall Shape A Shape Designation 9.8A19/OMNI/220/LED/40K
Bulb Shape A19 Bulb Base Medium
Power (Wattage) 9.8 W Lumens 800 lm
Color Temperature 4000 K Average Life 25000 hr
Light Color Cool White Color Rendering Index (CRI) 86
Beam Angle 220° Voltage Rating 120 V
Amperage Rating 0.082 A Material Plastic
Bulb Color/Finish Frosted White Dimmable Yes
Temperature Rating -20 to 45 °C Incandescent Equivalent Wattage 60 W
Diameter 2.38 in Maximum Overall Length 4.19 in
Environmental Conditions Damp Location Rated Standards cULus Listed
Application For Indoor Application UPC 045923298387

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok