sat9a19lede263k120v10pk

SATCO LIGHTING S11400 9W 120V 3000K A19 Medium Base Non-Dimmable LED Lamp (10/Pack), Warm White

In Stock
Price $24.00 / EA
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S11400

Description

9 Watt A19 LED, 3000K, Medium base, 220 deg. Beam Angle, 10-Pack.

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name A19 LED Lamp Type Type A
Designation 9A19/LED/E26/3K/120V/10PK Bulb Shape A19
Bulb Base Medium Power (Wattage) 9 W
Lumens 800 lm Color Temperature 3000 K
Average Life 10000 hr Light Color Warm White
Color Rendering Index (CRI) 80 Beam Angle 220°
Voltage Rating 120 V Material Acrylic
Bulb Color/Finish Frosted Dimmable No
Diameter 2.38 in Maximum Overall Length 4.38 in
Standards cULus Damp UPC 045923114007

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok