Abbotsford
sats11253

SATCO LIGHTING S11253 9.5W 120V LED A19 RGB and Tunable White Smart Bulb (2/Pack)

Price $29.42 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S11253
Documents Documents

Description

9.5 Watt - A19 LED Lamp - RGB and Tunable White - Starfish IOT - 120 Volts - 800 Lumens - 2-Pack

Specifications

Brand Name Satco Products Item Name A19 LED Lamp
Type Type A Bulb Overall Shape A Shape
Designation 9.5A19/LED/RGB/TW/SF/2PK Bulb Shape A19
Bulb Base E26 Medium Power (Wattage) 9.5 W
Lumens 800 lm Color Temperature 2700 K (Warm White)/5000 K (Cool White)
Average Life 25000 hr Light Color RGB, Tunable White
Color Rendering Index (CRI) 80 Beam Angle 220°
Voltage Rating 120 V Frequency Rating 60 Hz
Material Aluminum,Plastic Bulb Color/Finish White
Dimmable Yes Temperature Rating -20 to 45 °C
Incandescent Equivalent Wattage 60 W Diameter 2.36 in
Maximum Overall Length 4.57 in Standards cULus Listed, Damp Location Rated, Energy Star Certified, FCC Approved, RoHS Compliant
UPC 045923112539

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok