sats29830

SATCO LIGHTING S29830 6W 120V 2700K A19 Medium Base Dimmable LED Lamp, Warm White

In Stock
Price $4.03 / EA Eco fees: $0.15
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S29830

Description

6 watt; A19 LED; 2700K; Medium base; 220' beam spread; 120 volts.PRODUCT FEATURES:- Solid State LED lighting- A shaped replacement lamp- Long life- Dimmable- Approved for enclosed fixtures

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED Lamp Type Lamps
Designation 6A19/OMNI/220/LED/27K Bulb Shape A19
Bulb Base Medium Power (Wattage) 6 W
Lumens 480 lm Color Temperature 2700 K
Average Life 25000 hr Voltage Rating 120 V
Bulb Color/Finish Frost White Dimmable Yes
Temperature Rating -20 to 45 °C Diameter 2.38 in
Maximum Overall Length 4.19 in Standards cULus Listed
UPC 045923298301

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok