Abbotsford
phi10a19led82722cldim12

PHILIPS LIGHTING 462531 10W 120V 2700K 800LM A19 Medium Base Dimmable LED Lamp, Warm Glow

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:462531

Description

Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellent dimming performance.

Specifications

Brand Name Philips Lighting Item Name A19 Lamp
Designation 10A19/LED/827-22/CL/DIM 120V Bulb Shape A19
Power (Wattage) 10 W Lumens 1000 lm
Average Life 25000 hr Color Rendering Index (CRI) 80
Voltage Rating 120 V Bulb Color/Finish Clear
Dimmable Yes Standards Energy Star Certified
Application For Decorative Use UPC 046677462536

Packages

1 - UNIT - 1 10 - UNIT = 10 2160 - UNIT = 2160
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok