PHILIPS LIGHTING 14.5W 120V 2700K A19 Medium Base Dimmable LED Lamp, Soft White
Description
Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellentdimming performance.
Specifications
Brand Name | Philips Lighting | Item Name | A19 Lamp |
Type | LED | Designation | 14.5A19/LED/827 ND 120V 6/1 |
Bulb Shape | A19 | Bulb Base | E26 Medium |
Power (Wattage) | 14.5 W | Lumens | 1500 lm |
Color Temperature | 2700 K | Average Life | 10000 hr |
Light Color | 827 Very Warm White | Color Rendering Index (CRI) | 80 |
Voltage Rating | 120 V | Bulb Color/Finish | Frosted |
Dimmable | Yes | UPC | 046677455682 |
Packages
1 - UNIT - 1 | 6 - UNIT = (6) | 2376 - UNIT = 2376 |