Abbotsford
phi15a19led827frpnd42fb

SIGNIFY 461979 A19 LED Lamp A19 15 W 1500 lm 2700 K Flood 150° No Dimmable

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:461979

Description

Attractive, dimmable LED alternative to popular incandescents.:Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellent dimming performance.:12.5W and 8W A19 lamps are ENERGY STARsup® /supqualified;Long life properties-- lowers maintenance costs by reducing re-lamp frequency;Will not fade colors, avoids inventory spoilage;Contains no mercury;Emits virtually no UV/IR light in the beam;3-year or 5-year limited warranty depending upon operating hours

Specifications

Brand Name Philips Lighting Item Name A19 LED Lamp
Designation 15A19/LED/827/FR/P/ND 4/2FB Bulb Shape A19
Bulb Base E26 Medium Power (Wattage) 15 W
Lumens 1500 lm Color Temperature 2700 K
Average Life 11000 hr Light Color Warm White
Color Rendering Index (CRI) 80 Beam Angle 150°
Voltage Rating 120 V Amperage Rating 250 mA
Frequency Rating 60 Hz Bulb Color/Finish Frosted
Dimmable No Diameter 60 mm
Maximum Overall Length 110 mm Standards RoHS Compliant
UPC 046677461973

Packages

1 - UNIT - 1 4 - UNIT - (4)
Substitutes to this product
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Price $7.31 / EA
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok