phi15a19led827frpnd42fb

A19 LED Lamp A19 15 W 1500 lm 2700 K Flood 150° No Dimmable

Not available for order
Price $15.33 / PK
Manufacturer:SIGNIFY
Manufacturer #:461979

Specifications

Brand Name Philips Lighting Item Name A19 LED Lamp
Designation 15A19/LED/827/FR/P/ND 4/2FB Bulb Shape A19
Bulb Base E26 Medium Power (Wattage) 15 W
Lumens 1500 lm Color Temperature 2700 K
Average Life 11000 hr Light Color Warm White
Color Rendering Index (CRI) 80 Beam Angle 150°
Voltage Rating 120 V Amperage Rating 250 mA
Frequency Rating 60 Hz Bulb Color/Finish Frosted
Dimmable No Diameter 60 mm
Maximum Overall Length 110 mm Standards RoHS Compliant

Packages

4 - UNIT - (4)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok