phi15a19led850frpnd42fb

SIGNIFY 462010 A19 LED Lamp A19 15 W 1500 lm 5000 K Flood 150° No Dimmable

Not available for order
Price $14.31 / PK
Manufacturer:SIGNIFY
Manufacturer #:462010

Description

Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellent dimming performance

Specifications

Brand Name Philips Lighting Item Name A19 LED Lamp
Designation 15A19/LED/850/FR/P/ND 4/2FB Bulb Shape A19
Bulb Base E26 Medium Power (Wattage) 15 W
Lumens 1500 lm Color Temperature 5000 K
Average Life 11000 hr Light Color Day Light
Color Rendering Index (CRI) 80 Beam Angle 150°
Voltage Rating 120 V Amperage Rating 220 mA
Frequency Rating 60 Hz Bulb Color/Finish Frosted
Dimmable No Diameter 60 mm
Maximum Overall Length 110 mm Standards RoHS Compliant
UPC 046677462017

Packages

4 - UNIT - (4)
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok