Abbotsford
phi85a19led827nd120v

PHILIPS LIGHTING 461129 8.5W 120V 2700K 800LM A19 Medium Base Non-Dimmable LED Lamp, Warm White

Price $12.06 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:461129

Description

This Philips 8.5-Watt LED A19 household light bulb is the perfect replacement for anywhere you would use a standard incandescent light bulb sucha as your livibg room, bedroom, or kitchen.

Specifications

Brand Name Philips Lighting Item Name A19 Lamp
Type LED Bulb Shape A19
Bulb Base E26 Medium Power (Wattage) 8.5 W
Lumens 800 lm Color Temperature 2700 K
Light Color 827 Very Warm White Color Rendering Index (CRI) 80
Voltage Rating 120 V Bulb Color/Finish Opal
Dimmable No Diameter 106.68 mm
Maximum Overall Length 60.96 mm UPC 046677461126

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok