Abbotsford
phi88a19per92722pe26wg41

SIGNIFY 455832 8.8W 2700K 800LM A19 Dimmable LED Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:455832

Description

Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellent dimming performance.

Specifications

Brand Name Philips Lighting Item Name A19 LED Lamp
Type Dimmable Bulb Base Group Medium Screw
Designation 9.5A19/PER/827-22/P/E26/WG 4/1BC Bulb Shape A19
Bulb Base E26 Medium Screw Power (Wattage) 9.5 W
Lumens 800 lm Color Temperature 2200 - 2700 K
Average Life 25000 hr Light Color Warm Glow
Color Rendering Index (CRI) 80 Beam Angle 360°
Voltage Rating 120 V Frequency Rating 60 Hz
Dimmable Yes Incandescent Equivalent Wattage 60 W
Application For Table Lamps, Floor Lamps and Wall Sconces UPC 046677455835

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok