Abbotsford
phi8a19slim2700dim101

PHILIPS LIGHTING 433672 120V 8W Philips A19 Medium Dimmable LED Lamp, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:433672

Description

This Philips 40 watt equivalent consumes 8 watts of engery, saving you up to $88.00 in energy costs. Sleek, flat design is ideal for use in wall sconces, table and floor lamps, open pendant or ceiling fixtures. Extra long lifetime of 22.8 years - reduces the hassle of frequent replacement. Safe for the environment and your home - durable design and mercury-free. Dimmable and provides a soft, comfortable light.

Specifications

Brand Name Philips Lighting Item Name A19 Lamp
Type LED Bulb Shape A19
Bulb Base E26 Medium Power (Wattage) 8 W
Lumens 450 lm Color Temperature 2700 K
Light Color 827 Very Warm White Color Rendering Index (CRI) 80
Voltage Rating 120 V Bulb Color/Finish Opal
Dimmable Yes Diameter 69 mm
Maximum Overall Length 111.6 mm UPC 046677433673

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok