Abbotsford
phi95a19led827e26dim

PHILIPS LIGHTING 471508 9.5W 120V 2700K 800LM A19 Medium Base Dimmable LED Lamp, Warm Glow

Price $5.59 / EA Eco fees: $0.15
Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:471508

Description

Philips A-shape Dimmable LED lamps are the smart LED alternative to standardincandescents. The unique lamp design provides omi-directional light with excellent dimming performance.

Specifications

Brand Name Philips Lighting Item Name A19 Lamp
Type LED Bulb Base Group Single Contact Medium Screw
Bulb Overall Shape Arbitrary Designation 9.5A19/AMB/822-827 DIM 120V
Bulb Shape A19 Bulb Base E26 Medium
Power (Wattage) 9.5 W Lumens 800 lm
Color Temperature 2200 - 2700 K Average Life 25000 hr
Light Color Warm Glow Color Rendering Index (CRI) 80
Voltage Rating 120 V Amperage Rating 105 mA
Frequency Rating 60 Hz Bulb Color/Finish Frosted
Dimmable Yes Temperature Rating 95 °C
Incandescent Equivalent Wattage 60 W Diameter 61.4 mm
Maximum Overall Length 109.8 mm Standards ANSI Approved
UPC 046677471507

Packages

1 - UNIT - 1 8 - UNIT = (8) SKID - SKID - 2480
This website uses cookies to ensure you get the best experience on our website. Read more
Ok