Abbotsford
phi9a19led827frpnd44fb

SIGNIFY 463380 A19 Lamp A19 8.5 W 800 lm 2700 K Flood No Dimmable

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:463380

Description

Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellent dimming performance.

Specifications

Brand Name Philips Lighting Item Name A19 Lamp
Type LED Bulb Overall Shape Pear
Bulb Shape A19 Bulb Base E26 Medium
Power (Wattage) 8.5 W Lumens 800 lm
Color Temperature 2700 K Light Color White
Voltage Rating 0 - 120 VAC Dimmable No
Incandescent Equivalent Wattage 60 W UPC 046677463380

Packages

1 - UNIT - 1 4 - UNIT - (4)
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $10.58 / EA Eco fees: $0.15
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok