SIGNIFY 463380 A19 Lamp A19 8.5 W 800 lm 2700 K Flood No Dimmable
Description
Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellent dimming performance.
Specifications
Brand Name | Philips Lighting | Item Name | A19 Lamp |
Type | LED | Bulb Overall Shape | Pear |
Bulb Shape | A19 | Bulb Base | E26 Medium |
Power (Wattage) | 8.5 W | Lumens | 800 lm |
Color Temperature | 2700 K | Light Color | White |
Voltage Rating | 0 - 120 VAC | Dimmable | No |
Incandescent Equivalent Wattage | 60 W | UPC | 046677463380 |
Packages
1 - UNIT - 1 | 4 - UNIT - (4) |